Shop All Splicing Connectors
Te Connectivity
SUB MINIATURE AMPLIVAR SPLICE
Mfr # 160631-1
Zoro # G200975112
product price: $0.03
/ea
Sold in multiples of 8000 for $240.00
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .197 in
- Wire Size 26 to 18 AWG
- Wire Insulation Support Without
- Splice Capacity 2
- Splice Type Pigtail Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160631-1
- Zoro # G200975112
- Country of Origin Czechia
- Category Splicing Connectors
Dimensions
Overall Length | .197 in |
Wire Size | 26 to 18 AWG |
Details
Wire Insulation Support | Without |
Splice Capacity | 2 |
Splice Type | Pigtail Splice |
Wire/Cable Type | Magnet Wire |
Insulated | No |
Operating Voltage | 250 V |
Plating Material | Unplated |
Terminal & Splice Style | Splice |
Strip Orientation | End Feed |
Contact Plating Material | Unplated |
Sealable | No |
Number of Serrations | 5 |
Product Type | Splice |
Heavy Duty | No |
Material Thickness | .013 in |
Splice Material | Brass |
Barrel Type | Open Barrel |
Serrated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil (5334)
- VELVAC Butt Splice Connector, 16-14 AWG, Blue, PK5 (33330)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- Te Connectivity Splicing Connectors