Shop All Splicing Connectors
Te Connectivity
SUB MINI AMVAR SPLICE.0126TPBR
Mfr # 63431-1
Zoro # G000975336
product price: $0.05
/ea
Sold in multiples of 100000 for $5,000.00
$5,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .195 in
- Serrated Yes
- Plating Material Tin
- Wire Insulation Support Without
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63431-1
- Zoro # G000975336
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .195 in |
Crimp Width | .055 in |
Details
Serrated | Yes |
Plating Material | Tin |
Wire Insulation Support | Without |
Contact Plating Material | Tin |
Number of Serrations | 3 |
Sealable | No |
Splice Capacity | 2 |
Wire/Cable Type | Magnet Wire |
Terminal & Splice Style | Splice |
Operating Voltage | 250 V |
Insulated | No |
Product Type | Splice |
Material Thickness | .012 in |
Barrel Type | Open Barrel |
Splice Material | Brass |
Splice Type | Pigtail Splice |
Strip Orientation | Side Feed |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2-1/2 (14WLMP6-250)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- POLARIS Polaris Ins Splice 1/0 (ISR-1/0)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- Te Connectivity Wire Connectors & Disconnects