Shop All Wire Terminals
Te Connectivity
STUD RETAINING RING TERMINAL 20-16AWG BR
Mfr # 505017-1
Zoro # G100927112
product price: $0.27
/ea
Sold in multiples of 8000 for $2,160.00
$2,160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.517 to 1.3 mm²
- Insulation Type Non-Insulated
- Stud Size 0.388 in
- Terminal Type Ring Tongue
- Seam Standard, Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 505017-1
- Zoro # G100927112
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.388 in |
Overall Length | 0.939 in |
Barrel Inside Dia. | 0.05 in |
Details
Wire Range | 0.517 to 1.3 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Open Barrel |
Max. Temp. | 221 Degrees F |
Features | Sheared Terminal |
Wire Type | Magnet Wire |
Contact Plating Material | Brass, Unplated |
Terminal Orientation | Straight, 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120/240V AC (TB250N001F2)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- Te Connectivity Wire Connectors & Disconnects