Shop All Strain Relief Connector
Te Connectivity
STRN RELIEF ASY STRT SIZE 8
Mfr # 1445730-1
Zoro # G200945528
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strain Relief Type Straight
- Cable Clamp Color Black
- Accessory Type Strain Relief
- Body Style Straight
- Strain Relief Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1445730-1
- Zoro # G200945528
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Cable Diameter (Max) | 4.4 mm |
Shell Size | 8 |
Details
Strain Relief Type | Straight |
Cable Clamp Color | Black |
Accessory Type | Strain Relief |
Body Style | Straight |
Strain Relief Material | Thermoplastic |
Cable Clamp Material | Thermoplastic |
Strain Relief Color | Black |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- Te Connectivity Strain Relief Connector