Shop All Wire Terminals
Te Connectivity
STRATOTHERM 1/0 NIPL
Mfr # 132076-1
Zoro # G301034312
product price: $27.15
/ea
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Post-Insulated
- Stud Size 5/16 in
- Wire Type Stranded, Regular Wire
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 132076-1
- Zoro # G301034312
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.444 in |
Overall Length | 1.925 in |
Details
Wire Range | 1/0 AWG |
Insulation Type | Post-Insulated |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Max. Temp. | 649 Degrees F |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Offset, 30 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- GARDNER BENDER CLIP ALLIGATOR2""5AMP 4PK (14-076)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- Te Connectivity Wire Connectors & Disconnects