Shop All Wire Terminals
Te Connectivity
STRATO-THERM HR 8 5/16 NIPL
Mfr # 323167
Zoro # G201034825
product price: $2.15
/ea
Sold in multiples of 35 for $75.25
$75.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6.64 to 10.5 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Barrel Inside Dia. 0.172 in
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323167
- Zoro # G201034825
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.172 in |
Overall Length | 1.074 in |
Details
Wire Range | 6.64 to 10.5 mm² |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 650 Degrees F |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Nickel, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HARTING Han B Base Panel 1 Lever (09300060318)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- Te Connectivity Wire Terminals