Shop All Wire Terminals
Te Connectivity
STRATO-THERM HR 2 5/16 NIPL
Mfr # 2-322870-2
Zoro # G501034563
product price: $4.99
/ea
Sold in multiples of 1000 for $4,990.00
$4,990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26.7 to 42.4 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Terminal Type Ring Tongue
- Barrel Inside Dia. 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-322870-2
- Zoro # G501034563
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.37 in |
Overall Length | 1.527 in |
Details
Wire Range | 26.7 to 42.4 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 650 Degrees F |
Item | Ring Terminal |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- Te Connectivity Wire Terminals