Shop All Wire Terminals
Te Connectivity
Strato-Therm Hr 1/0 5/16 Nipl
Mfr # 321867-2
Zoro # G405947815
product price: $11.65
/ea
Sold in multiples of 300 for $3,495.00
$3,495.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 41 to 60 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Overall Length 48.89 mm
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321867-2
- Zoro # G405947815
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 48.89 mm |
Barrel Inside Dia. | 11.28 mm |
Details
Wire Range | 41 to 60 mm² |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Max. Temp. | 343 Degrees C |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- Te Connectivity Wire Connectors & Disconnects