Shop All Strain Relief Connector
Te Connectivity
Strain Rel W/Scrw Ret Kit Sz 3
Mfr # 5207908-7
Zoro # G105927551
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Clamp Type Box and Lid
- Product Type Accessory
- Cable Clamp Material Polypropylene
- Shell Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5207908-7
- Zoro # G105927551
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 3 |
Cable Insulation Diameter | .39 in |
Thread Size | 14702 |
Details
Color | Black |
Cable Clamp Type | Box and Lid |
Product Type | Accessory |
Cable Clamp Material | Polypropylene |
Accessory Type | Backshell/Cable Clamp |
Cable Exit Angle | 180, 90 |
Retainer Clip Material | Stainless Steel |
Grommets | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- REMKE Cord Grip, PG29 Thread, .875-1.00 (RPG-29516)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- Te Connectivity Cord Grips