Shop All Terminal Blocks
Te Connectivity
STR PLUG SPRING TYPE RH 22P 3.50mm
Mfr # 2-1986692-2
Zoro # G400945991
product price: $43.85
/ea
Sold in multiples of 2 for $87.70
$87.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Green
- Contact Base Material Copper Alloy
- Mating Angle 90° (Bottom)/ 270° (Top)
- Interlock Without
- Threaded Flange Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1986692-2
- Zoro # G400945991
- Country of Origin Italy
- Category Terminal Blocks
Details
Housing Color | Green |
Contact Base Material | Copper Alloy |
Mating Angle | 90° (Bottom)/ 270° (Top) |
Interlock | Without |
Threaded Flange | Without |
Housing Material | Polyamide |
Wire Range | .05 to 2 mm² [ 30 to 14 AWG ] |
Block Type | Straight |
Connector Style | Plug |
Centerline | 3.5 mm [ .138 in ] |
Lever Color | Orange |
Contact Mating Area Plating Material | Tin over Copper Alloy |
Side Stackable | Yes |
Number of Rows | 1 |
Screwless Terminal Block | Yes |
Voltage (VAC) | 300 |
Number of Positions | 22 |
Shrouded | No |
Screw Flange | Without |
Contact Mating Area Plating Thickness (µm) | 1 to 3 |
Current Rating (Max) (A) | 9, 11 |
Mounting Angle | Vertical |
Wire Entry Angle | Top |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter 240Vac 36Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SCO2V02S)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SQUARE D Terminal Block, Gray (9080GME6)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- Te Connectivity Power Distribution Blocks & Terminal Blocks