Shop All Terminal Blocks
Te Connectivity
STR PLUG SPRING TYPE LH 23P 3.50mm
Mfr # 2-1986693-3
Zoro # G900946214
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Contact Base Material Copper Alloy
- Side Stackable Yes
- Screw Flange Without
- Lever Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1986693-3
- Zoro # G900946214
- Country of Origin Italy
- Category Terminal Blocks
Details
Mounting Angle | Vertical |
Contact Base Material | Copper Alloy |
Side Stackable | Yes |
Screw Flange | Without |
Lever Color | Orange |
Connector Style | Plug |
Housing Color | Green |
Shrouded | No |
Current Rating (Max) (A) | 9, 11 |
Number of Rows | 1 |
Wire Entry Angle | Top |
Block Type | Straight |
Number of Positions | 23 |
Centerline | 3.5 mm [ .138 in ] |
Applies To | Printed Circuit Board |
Contact Mating Area Plating Material | Tin over Copper Alloy |
Threaded Flange | Without |
Screwless Terminal Block | Yes |
Mating Angle | 90° (Bottom)/ 270° (Top) |
Wire Range | .05 to 2 mm² [ 30 to 14 AWG ] |
Housing Material | Polyamide |
Voltage (VAC) | 300 |
Interlock | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC (BP/S1-6/10)
- PHOENIX CONTACT Terminal And Contact Block, UT 25TG 3046388 (UT 2.5-TG 3046388)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- Te Connectivity Terminal Blocks