Shop All Terminal Blocks
Te Connectivity
STR PLUG SPRING TYPE LH 15P 3.81mm
Mfr # 1-1986722-5
Zoro # G600945586
product price: $18.45
/ea
Sold in multiples of 4 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Housing Color Green
- Connector Style Plug
- Contact Mating Area Plating Material Tin over Copper Alloy
- Screwless Terminal Block Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1986722-5
- Zoro # G600945586
- Country of Origin Italy
- Category Terminal Blocks
Details
Mounting Angle | Vertical |
Housing Color | Green |
Connector Style | Plug |
Contact Mating Area Plating Material | Tin over Copper Alloy |
Screwless Terminal Block | Yes |
Side Stackable | Yes |
Threaded Flange | Without |
Block Type | Straight |
Centerline | 3.81 mm [ .1499 in ] |
Shrouded | No |
Applies To | Printed Circuit Board |
Current Rating (Max) (A) | 9, 11 |
Wire Range | .05 to 2 mm² [ 30 to 14 AWG ] |
Voltage (VAC) | 300 |
Lever Color | Orange |
Contact Base Material | Copper Alloy |
Mating Angle | 90° (Bottom)/ 270° (Top) |
Housing Material | Polyamide |
Wire Entry Angle | Top |
Interlock | Without |
Screw Flange | Without |
Number of Rows | 1 |
Number of Positions | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- EATON Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC (BQ230250)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- Te Connectivity Power Distribution Blocks & Terminal Blocks