Shop All PCB Connectors
Te Connectivity
STM051C5 = THRU-HOLE
Mfr # 1-1589482-0
Zoro # G901066669
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.09 mm
- Length 21.17 mm
- Material Aluminum
- Finish Nickel Plated
- Contact Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1589482-0
- Zoro # G901066669
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 6.09 mm |
Length | 21.17 mm |
Details
Item | PCB Mount Header |
Material | Aluminum |
Finish | Nickel Plated |
Contact Type | Pin |
Terminal Finish | Tin-Lead |
Number of Contacts | 51 |
Contact Finish | Tin-Lead Plated |
Hole Center to Center | 0.64 mm |
Connection Material | Brass |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel (869609)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects