Shop All PCB Connectors
Te Connectivity
STM025M6IQ = THRU-HOLE
Mfr # 5-1589487-9
Zoro # G301068515
Sold in multiples of 10 for $7,289.90
Free Shipping & Returns
$7,289.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.17 mm
- Material Aluminum
- Finish Nickel Plated
- Includes Mounting Screw
- Length 12.92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1589487-9
- Zoro # G301068515
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 3.17 mm |
Length | 12.92 mm |
Hole Dia. | 0.047 in |
Details
Item | PCB Mount Receptacle |
Material | Aluminum |
Finish | Nickel Plated |
Includes | Mounting Screw |
Hole Center to Center | 0.64 mm |
Contact Finish | Tin-Lead Plated |
Connection Material | Brass |
Terminal Finish | Tin-Lead |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 25 |
Contact Type | Socket |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- GARDNER BENDER Metal Staple, 1/2", PK1000 (MS-1000C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Yellow (HS364-S200-YELLOW)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects