Shop All PCB Connectors
Te Connectivity
STM015M5LQ = THRU-HOLE
Mfr # 2-1589488-6
Zoro # G401068132
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.82 mm
- Length 9.74 mm
- Includes Mounting Screw
- Material Aluminum
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1589488-6
- Zoro # G401068132
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 7.82 mm |
Length | 9.74 mm |
Hole Dia. | 0.047 in |
Details
Item | PCB Mount Receptacle |
Includes | Mounting Screw |
Material | Aluminum |
Finish | Nickel Plated |
Connection Material | Brass |
Hole Center to Center | 0.64 mm |
Terminal Finish | Tin-Lead |
Number of Contacts | 15 |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Contact Type | Socket |
Contact Finish | Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain (CSX-2-36-WG)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects