Shop All PCB Connectors
Te Connectivity
STM009C6N = THRU-HOLE
Mfr # 1589481-2
Zoro # G601066990
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2 mm
- Length 7.84 mm
- Material Aluminum
- Finish Nickel Plated
- Includes 1 mm Captive Jackscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1589481-2
- Zoro # G601066990
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 3.2 mm |
Length | 7.84 mm |
Details
Item | PCB Mount Header |
Material | Aluminum |
Finish | Nickel Plated |
Includes | 1 mm Captive Jackscrew |
Contact Type | Pin |
Contact Finish | Tin-Lead Plated |
Hole Center to Center | 0.64 mm |
Connection Material | Brass |
Terminal Finish | Tin-Lead |
Number of Contacts | 9 |
Number of Rows | 2 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors