Shop All Voice & Data Jacks
Te Connectivity
STK MJ ASSY 8POS 2X2 CAT5E
Mfr # 2303402-1
Zoro # G901034330
product price: $23.89
/ea
Sold in multiples of 3 for $71.67
$71.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Positions 8
- Contact Mating Area Plating Material Thickness 30µin
- Shield Plating Finish Bright
- Contact Current Rating (Max) 1.5 A
- Port Configuration Multiple Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2303402-1
- Zoro # G901034330
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
PCB Tail Length | .088 in |
Connector Height | 1.4409 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- ZIOTEK Cat5 RJ45 Keystone Jack Tool Free Ivory (180 0319)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- ALLEN TEL Surface Mount Pone Jack, Spade Tipped Leads, 6 Position 6 Conductor (AT214B4)
- Te Connectivity Voice & Data Jacks