Shop All PCB Connectors
Te Connectivity
STEP-Z PLUG 10MM 200P LF HT
Mfr # 6-2007614-0
Zoro # G901070437
product price: $58.25
/ea
Sold in multiples of 2 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 48V AC
- Application Signal
- Height 10.95 mm
- Material Thermoplastic
- For Use With Receptacle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-2007614-0
- Zoro # G901070437
- Country of Origin Unknown
- Category PCB Connectors
Dimensions
Height | 10.95 mm |
Details
Item | PCB Mount Header |
Max. Voltage | 48V AC |
Application | Signal |
Material | Thermoplastic |
For Use With | Receptacle Assembly |
Connector Terminates To | Printed Circuit Board |
Current Rating | 1 A |
Terminal Finish | Tin-Silver Plated |
Contact Type | Tab |
Contact Finish | Gold Plated |
Number of Rows | 18 |
Connection Material | Copper Alloy |
Contact Plating Thickness | 0.76 µm |
Terminal Type | Through Hole - Solder |
Max. Temp. | 100°C |
Number of Contacts | 200 |
Hole Center to Center | 1.3 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors