Shop All Headers & Wire Housings
Te Connectivity
Std Timer Geh 5P_V0
Mfr # 2-2178029-5
Zoro # G505910122
product price: $0.64
/ea
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polyamide
- Application Power, Signal
- Color Black
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2178029-5
- Zoro # G505910122
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Polyamide |
Application | Power, Signal |
Color | Black |
Terminal Type | Crimp |
Hole Center to Center | 5 mm |
Connector Type | Receptacle |
Number of Contacts | 5 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- HUBBELL 20A Marine Locking Connector 2P 3W 125VAC L5-20R YL (HBL23CM13)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings