Shop All Headers & Wire Housings
Te Connectivity
STD-TIM HSG SPECIAL 2P (NATURE)
Mfr # 964768-3
Zoro # G300957636
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Material Polyamide
- Application Power, Signal
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 964768-3
- Zoro # G300957636
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Material | Polyamide |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- RACO Strap, Malleable Iron, Size 3" (1312)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings