Shop All Headers & Wire Housings
Te Connectivity
STD TIM HOUSING MKII 2POS
Mfr # 3-1241961-2
Zoro # G600956155
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 25.5 mm
- Height 13.9 mm
- Color Natural
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1241961-2
- Zoro # G600956155
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 25.5 mm |
Height | 13.9 mm |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Connector Type | Receptacle |
Number of Contacts | 2 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 6 ", Steel (1024)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings