Shop All Headers & Wire Housings
Te Connectivity
STD-TIM GEH 2P
Mfr # 928343-2
Zoro # G401069849
product price: $0.44
/ea
Sold in multiples of 20000 for $8,800.00
$8,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Height 12.2 mm
- Application Power, Signal
- Length 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928343-2
- Zoro # G401069849
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 12.2 mm |
Length | 0.39 in |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T991A1061 Temp Control (T991A1061)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- AMPHENOL PT 2C 216 PIN PLUG (PT06A102PSR)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings