Shop All Headers & Wire Housings
Te Connectivity
STANDARD TIMER HOUSING
Mfr # 1-928343-2
Zoro # G700955249
product price: $1.59
/ea
Sold in multiples of 45 for $71.55
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 2.36 in
- Height 12.2 mm
- Color Natural
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-928343-2
- Zoro # G700955249
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 2.36 in |
Height | 12.2 mm |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Material | Polyamide |
Application | Power, Signal |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 12 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings