Shop All Cable Connectors
Te Connectivity
Standard Circular Connector Receptacle 19 Pin Shell Size 23
Mfr # 211773-1
Zoro # G105812185
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Thermoplastic, Nylon
- Color Black
- Type Socket, Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 211773-1
- Zoro # G105812185
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Material | Thermoplastic, Nylon |
Color | Black |
Item | Housing |
Type | Socket, Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2731)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- IFM Wireable 1/2" connector (E11764)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- IFM Wireable M12 connector (EVC812)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- IFM Wireable M8 connector (E12464)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- Te Connectivity Cord Grips