Shop All Wire Terminals
Te Connectivity
ST .138 DIA TERMINAL 20-16 AWG TPBR
Mfr # 60389-2
Zoro # G800926941
product price: $0.18
/ea
Sold in multiples of 11000 for $1,980.00
$1,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.4 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Max. Temp. 221 Degrees F
- Barrel Inside Dia. 0.06 in, 0.115 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60389-2
- Zoro # G800926941
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.06 in, 0.115 in |
Overall Length | 0.754 in |
Details
Wire Range | 0.5 to 1.4 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Item | Spade Terminal |
Terminal Type | Spade Tongue |
Seam | Open Barrel |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Insulation Dia | 0.1 to 0.14 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- Te Connectivity Wire Connectors & Disconnects