Shop All Indicator Lights
Te Connectivity
Ssrm Srs Din Mount 65A 600V Ac - Dc I/P
Mfr # 7-1393030-4
Zoro # G805815448
original price:
$283.54
4% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Finger-Safe (IP20) Screw Clamps
- Temp. Range -40 to 80°C
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393030-4
- Zoro # G805815448
- Country of Origin United States
- Category Indicator Lights
Dimensions
Width | 1.75 in |
Length | 3 in |
Height | 4.3 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Finger-Safe (IP20) Screw Clamps |
Temp. Range | -40 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- ICM CONTROLS 203B Delay On Break Timer 10 (ICM203B)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G173)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- Te Connectivity Indicator Lights