Shop All Indicator Lights
Te Connectivity
Ssrm Srs Din Mount 45A 600V Ac - Dc I/P
Mfr # 7-1393030-2
Zoro # G605815426
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Finger-Safe (IP20) Screw Clamps
- Width 1.75 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393030-2
- Zoro # G605815426
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 1.75 in |
Height | 4.3 in |
Length | 3 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Finger-Safe (IP20) Screw Clamps |
Temp. Range | -40 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Connector Non-Polar 15A (115CR-000)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- Te Connectivity Indicator Lights