Shop All Solid State Relays
Te Connectivity
SSRK SRS DIN MOUNT 10A 600V AC - DC I/P
Mfr # 6-1393030-6
Zoro # G401034823
original price:
$62.55
8% off
new price: $57.19
/ea
Sold in multiples of 2 for $114.38
$114.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Voltage (Max) 660 V
- Output Current Rating .15 to 10 Arms
- R-Switch & slimSSR Relays Yes
- Relay Termination Type Finger-Safe (IP20) Screw Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393030-6
- Zoro # G401034823
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 3.24 x .886 x 4.39 in |
Details
Case Color | Black |
Output Voltage (Max) | 660 V |
Output Current Rating | .15 to 10 Arms |
R-Switch & slimSSR Relays | Yes |
Relay Termination Type | Finger-Safe (IP20) Screw Clamps |
Output Switching | Zero |
Coupling | Optical |
Power Relay Type | Solid State |
Output Voltage Rating (AC Relays) | 48 to 660 Vrms |
Operating Temperature Range | -30 to 80°C |
Housing Style | DIN Mount with Integral Heatsink |
Switch Arrangement | 1 Form A (SPST-NO) |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current (Min) | .15 A |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Output Type | AC |
Relay Mounting Type | DIN Rail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- ALTRONIX Class 2 Transformer, 100 VA, 24/28V AC, 115V AC (T2428100C)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFH250603CID)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- Te Connectivity Electrical Relays