Shop All Solid State Relays
Te Connectivity
SSRK SRS DIN MOUNT 10A 600V AC - AC I/P
Mfr # 6-1393030-9
Zoro # G401034694
product price: $57.39
/ea
Sold in multiples of 2 for $114.78
$114.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Current (Min) .15 A
- Output Voltage (Max) 660 V
- Switch Arrangement 1 Form A (SPST-NO)
- Coupling Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393030-9
- Zoro # G401034694
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 3.24 x .886 x 4.39 in |
Details
Case Color | Black |
Output Current (Min) | .15 A |
Output Voltage (Max) | 660 V |
Switch Arrangement | 1 Form A (SPST-NO) |
Coupling | Optical |
Relay Termination Type | Finger-Safe (IP20) Screw Clamps |
Output Voltage Rating (AC Relays) | 48 to 660 Vrms |
Output Current Rating | .15 to 10 Arms |
Output Switching | Zero |
R-Switch & slimSSR Relays | Yes |
Relay Mounting Type | DIN Rail |
Contact Arrangement | 1 Form A (SPST-NO) |
Housing Style | DIN Mount with Integral Heatsink |
Operating Temperature Range | -30 to 80°C |
Output Type | AC |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Power Relay Type | Solid State |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297-50)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- Te Connectivity Solid State Relays