Shop All General Purpose Relays
Te Connectivity
Ssrdc Srs Panel Mnt 25A 200V Dc-Dc I/P
Mfr # 2330274-2
Zoro # G905944987
Sold in multiples of 2 for $117.78
$117.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 3.5 to 32 VDC
- Switch Arrangement 1 Form A (SPST-NO)
- Input Voltage Typical 3.5 to 32 VDC
- Output Voltage Rating (DC Relays) 200 VDC
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2330274-2
- Zoro # G905944987
- Country of Origin India
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.772 x 2.28 x 1.709 in |
Details
Input Voltage | 3.5 to 32 VDC |
Switch Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical | 3.5 to 32 VDC |
Output Voltage Rating (DC Relays) | 200 VDC |
Case Color | Black |
Relay Mounting Type | Chassis Mount |
Output Voltage (Max) | 200 V |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current Rating | 25 A |
Power Relay Type | Solid State |
Coupling | Optical |
Insulation Initial Dielectric Between Contacts & Coil | 1500 Vrms |
Housing Style | Hockey Puck |
Relay Termination Type | Screws |
Operating Temperature Range | -30 to 80°C |
Output Type | DC |
R-Switch & slimSSR Relays | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Remote Lan/Coax/Usb Cable Tester (TTE-9030)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 5, A1 series (BEB6272)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- Te Connectivity Electrical Relays