Shop All Indicator Lights
Te Connectivity
Ssrd Srs Panel Mnt 40A 240V Ac - Dc I/P
Mfr # 1-1393030-6
Zoro # G105813946
Sold in multiples of 200 for $33,398.00
Free Shipping & Returns
$33,398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form (2) x 1 Form A (SPST-NO)
- Electrical Connection Quick Connect Terminals
- Temp. Range -30 to 80°C
- Length 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1393030-6
- Zoro # G105813946
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 1.752 in |
Height | 1.189 in |
Width | 2.244 in |
Details
Color | Black |
Contact Form | (2) x 1 Form A (SPST-NO) |
Electrical Connection | Quick Connect Terminals |
Temp. Range | -30 to 80°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- BANNER SAFETY INDICATOR PILOT LIGHT (EZLSA-K30LGR)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL5E2XB)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- Te Connectivity Switches