Shop All Solid State Relays
Te Connectivity
SSR SRS PANEL MNT 50A 240V AC - DC I/P
Mfr # 1-1393030-0
Zoro # G400973574
product price: $73.99
/ea
Sold in multiples of 200 for $14,798.00
$14,798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4 to 32 VDC
- Case Color Black
- Power Relay Type Solid State
- Output Voltage Rating (AC Relays) 24 to 280 Vrms
- Coupling Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393030-0
- Zoro # G400973574
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.772 x 2.276 x 1.709 in |
Details
Input Voltage | 4 to 32 VDC |
Case Color | Black |
Power Relay Type | Solid State |
Output Voltage Rating (AC Relays) | 24 to 280 Vrms |
Coupling | Optical |
Output Current Rating | .1 to 50 Arms |
Contact Arrangement | 1 Form A (SPST-NO) |
Relay Mounting Type | Chassis Mount |
Input Voltage Typical | 4 to 32 VDC |
Operating Temperature Range | -30 to 80°C |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Current (Min) | .1 A |
Output Voltage (Max) | 280 V |
R-Switch & slimSSR Relays | No |
Output Type | AC |
Housing Style | Hockey Puck |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Relay Termination Type | Screws |
Output Switching | Zero |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- CRYDOM Solid State Relay, 21 to 27VDC, 10A (EL240A10-24)
- CRYDOM Proportional Controller, 40A, 480V Input (RPC4840)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- Te Connectivity Solid State Relays