Shop All Solid State Relays
Te Connectivity
SSR SRS PANEL MNT 50A 240V AC - AC I/P
Mfr # 1393030-5
Zoro # G401033840
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90 to 280 VAC
- Case Color Black
- R-Switch & slimSSR Relays No
- Operating Temperature Range -30 to 80°C
- Housing Style Hockey Puck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393030-5
- Zoro # G401033840
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.772 x 2.276 x 1.709 in |
Details
Input Voltage | 90 to 280 VAC |
Case Color | Black |
R-Switch & slimSSR Relays | No |
Operating Temperature Range | -30 to 80°C |
Housing Style | Hockey Puck |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Output Voltage Rating (AC Relays) | 24 to 280 Vrms |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current Rating | .1 to 50 Arms |
Relay Termination Type | Screws |
Output Current (Min) | .1 A |
Coupling | Optical |
Output Type | AC |
Power Relay Type | Solid State |
Input Voltage Typical | 90 to 280 VAC |
Relay Mounting Type | Chassis Mount |
Output Voltage (Max) | 280 V |
Output Switching | Zero |
Switch Arrangement | 1 Form A (SPST-NO) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T941)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- Te Connectivity Solid State Relays