Shop All Time Delay Relays
Te Connectivity
SSC22ABA= RLY OFF 2P 120VAC
Mfr # 8-1437471-2
Zoro # G300976606
original price:
$277.90
34% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 0.416666666666667
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection 11-Pin Octal Style Plug
- Input Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1437471-2
- Zoro # G300976606
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 0.416666666666667 |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | 11-Pin Octal Style Plug |
Input Voltage | 120 VAC |
Type of Output | Relay |
Timer Range | .5 “ 15 seconds |
Operating Functions | Off-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-B-A)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- Te Connectivity Time Delay Relays