Shop All Power Relays
Te Connectivity
SRL7-523-D018
Mfr # 2045880-6
Zoro # G301033841
Sold in multiples of 3 for $130.77
$130.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 5 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 700 mW
- Contact Material AgSnO2
- Number of Poles 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2045880-6
- Zoro # G301033841
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Force-Guided Power Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 5 Form A (NO) + 2 Form B (NC) |
Power Consumption - Relay | 700 mW |
Contact Material | AgSnO2 |
Number of Poles | 7 |
Switching Voltage | 400 VAC |
Contact Rating | 0.25A |
Contact Voltage Rating | 250 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- Te Connectivity Power Relays