Shop All Power Relays
Te Connectivity
SR6B6L10
Mfr # 8-1415537-6
Zoro # G701034752
product price: $24.25
/ea
Sold in multiples of 3 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 800 mW
- Contact Material AgSnO2
- Body Width - Relay 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1415537-6
- Zoro # G701034752
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Body Height - Relay | 0.65 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- Te Connectivity Power Relays