Shop All Power Relays
Te Connectivity
SR6B6K05
Mfr # 7-1415537-2
Zoro # G001034483
product price: $26.19
/ea
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 806 mW
- Contact Material AgSnO2
- Body Width - Relay 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1415537-2
- Zoro # G001034483
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Body Height - Relay | 0.65 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- GAMPAK NM CONNECTOR 3/8"" (49652)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- Te Connectivity Electrical Relays