Shop All Power Relays
Te Connectivity
SR6B4040 - V23050-A1040-A542
Mfr # 1393260-9
Zoro # G301033940
product price: $38.85
/ea
Sold in multiples of 2 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 40V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Features Force Guided Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393260-9
- Zoro # G301033940
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Height - Relay | 0.65 in |
Body Width - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- Te Connectivity Power Relays