Shop All Headers & Wire Housings
Te Connectivity
SQUIB AIRBAG/HSG-LID
Mfr # 353745-7
Zoro # G100957263
product price: $0.18
/ea
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material PBT
- Max. Temp. 105°C
- Number of Contacts 2
- Flammability Rating UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353745-7
- Zoro # G100957263
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Yellow |
Material | PBT |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Flammability Rating | UL 94 HB |
Type | Cover |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings