Shop All Headers & Wire Housings
Te Connectivity
SQUIB 2POS PLUG HSG
Mfr # 1612121-5
Zoro # G500955630
product price: $0.32
/ea
Sold in multiples of 3200 for $1,024.00
$1,024.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Number of Rows 1
- Height 19.4 mm
- Width 0.496 in
- Length 16.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1612121-5
- Zoro # G500955630
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 19.4 mm |
Width | 0.496 in |
Length | 16.2 mm |
Details
Color | Orange |
Number of Rows | 1 |
Features | Terminal Position Assurance |
Max. Temp. | 80°C |
Hole Center to Center | 3.1 mm |
Material | PBT |
Number of Contacts | 2 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings