Shop All Wire Terminals
Te Connectivity
SPRING SPADE TERMINAL 18-14 AWG TPBR
Mfr # 42169-2
Zoro # G000927496
product price: $0.20
/ea
Sold in multiples of 10000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Overall Length 0.817 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42169-2
- Zoro # G000927496
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.817 in |
Barrel Inside Dia. | 0.07 in, 0.115 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Wire Type | Discrete Wire |
Seam | Standard, Open Barrel |
Insulation Dia | 0.1 to 0.14 in |
Contact Plating Material | Tin, Brass |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- Te Connectivity Wire Terminals