Shop All Splicing Connectors
Te Connectivity
SPLICE WIRE CE BLACK 22-10
Mfr # 55929-1
Zoro # G500975911
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Splice Type Closed End
- Sealable No
- Serrated No
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 55929-1
- Zoro # G500975911
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .37 in |
Details
Color | Black |
Splice Type | Closed End |
Sealable | No |
Serrated | No |
Plating Material | Tin |
Wire Insulation Support | Without |
Military Category | No |
Contact Plating Material | Tin |
Splice Material | Copper |
Marking | EC |
Terminal & Splice Style | Splice |
Product Type | Splice |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- Te Connectivity Wire Connectors & Disconnects