Shop All Splicing Connectors
Te Connectivity
Splice Termi-Foil Bond Clip
Mfr # 1-332006-0
Zoro # G005885371
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.012 in
- Splice Material Copper
- Foil Thickness (Max) .03 in
- Insulated No
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-332006-0
- Zoro # G005885371
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.012 in |
Material Width | .17 in |
Details
Splice Material | Copper |
Foil Thickness (Max) | .03 in |
Insulated | No |
Plating Material | Tin |
Contact Plating Material | Tin |
Product Type | Splice |
Splice Type | Butt Splice |
Terminal & Splice Style | Splice |
Sealable | No |
Plating Thickness | 100µin |
Contact Plating Thickness | 100µin |
Heavy Duty | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (2XYR1)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- ILSCO Gauge Above Ground Splice Kit, 250 MCM-1 (ALNN-600-12-134-EC)
- Te Connectivity Wire Connectors & Disconnects