Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS PARA BRZD 16-14
Mfr # 34137
Zoro # G300976088
product price: $0.13
/ea
Sold in multiples of 1000 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .301 in
- Wire Size 16 to 14 AWG
- Outside Diameter .165 in
- Plating Thickness 100µin
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34137
- Zoro # G300976088
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .301 in |
Wire Size | 16 to 14 AWG |
Outside Diameter | .165 in |
Barrel Inside Diameter | .085 in |
Barrel Inside Diameter (Min) | .085 in |
Details
Plating Thickness | 100µin |
Product Type | Splice |
Sealable | No |
Terminal & Splice Style | Splice |
Discrete Wire Type | Solid or Stranded |
Wire Insulation Support | Without |
Plating Material | Tin |
Contact Plating Thickness | 100µin |
Military Category | No |
Serrated | Yes |
Operating Temperature Range | 170°C |
Contact Plating Material | Tin |
Splice Material | Copper |
Number of Serrations | 8 |
Material Thickness | .033 in |
Splice Type | Parallel Splice |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- Te Connectivity Splicing Connectors