Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS PARA 4
Mfr # 34320
Zoro # G600975903
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Outside Diameter .463 in
- Serrated Yes
- Wire Insulation Support Without
- Material Thickness .073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34320
- Zoro # G600975903
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 4 AWG |
Outside Diameter | .463 in |
Barrel Inside Diameter | .296 in |
Details
Serrated | Yes |
Wire Insulation Support | Without |
Material Thickness | .073 in |
Contact Plating Thickness | 100µin |
Product Type | Splice |
Terminal & Splice Style | Splice |
Splice Type | Parallel Splice |
Military Category | No |
Contact Plating Material | Tin |
Plating Material | Tin |
Splice Material | Copper |
Sealable | No |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Temperature Controller (21HJ35)
- REES Pilot Light, 120V (40100002)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01B)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- SWE-TECH 3C 60mm Fusion Splice Sleeves, 50PK (FWT31F1-06050)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- Te Connectivity Splicing Connectors