Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT HR 16-14
Mfr # 322824
Zoro # G900976105
Sold in multiples of 15000 for $14,550.00
$14,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter .165 in
- Splice Material Copper
- Military Category No
- Plating Material Nickel
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322824
- Zoro # G900976105
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .165 in |
Barrel Inside Diameter | .085 in |
Details
Splice Material | Copper |
Military Category | No |
Plating Material | Nickel |
Terminal & Splice Style | Splice |
Serrated | Yes |
Splice Features | Strap |
Product Type | Splice |
Contact Plating Material | Nickel |
Wire Insulation Support | Without |
Contact Plating Thickness | 300µin |
Splice Type | Butt Splice |
Insulated | No |
Sealable | No |
High Temperature Rating | 650°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- Te Connectivity Splicing Connectors