Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT AU 8
Mfr # 328605
Zoro # G800975932
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .827 in
- Splice Material Copper
- Contact Plating Thickness 50µin
- Contact Plating Material Gold
- Splice Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 328605
- Zoro # G800975932
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .827 in |
Barrel Inside Diameter | .172 in |
Details
Splice Material | Copper |
Contact Plating Thickness | 50µin |
Contact Plating Material | Gold |
Splice Type | Butt Splice |
Terminal & Splice Style | Splice |
Plating Material | Gold |
Military Category | No |
Heavy Duty | No |
Insulated | No |
Sealable | No |
Product Type | Splice |
Barrel Type | Closed Barrel |
Wire Insulation Support | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- Te Connectivity Splicing Connectors