Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT 8
Mfr # 8-34321-3
Zoro # G200977116
product price: $2.29
/ea
Sold in multiples of 750 for $1,717.50
$1,717.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Outside Diameter .296 in
- Contact Plating Thickness 100µin
- Plating Material Tin
- Barrel Inside Diameter .172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34321-3
- Zoro # G200977116
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 8 AWG |
Outside Diameter | .296 in |
Barrel Inside Diameter | .172 in |
Details
Contact Plating Thickness | 100µin |
Plating Material | Tin |
Wire Insulation Support | Without |
Serrated | No |
Military Category | No |
Contact Plating Material | Tin |
Splice Type | Butt Splice |
Sealable | No |
Product Type | Splice |
Terminal & Splice Style | Splice |
Material Thickness | .051 in |
Insulated | No |
Splice Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- Te Connectivity Wire Connectors & Disconnects