Shop All Splicing Connectors
Te Connectivity
Splice Solis Butt 8
Mfr # 36906
Zoro # G105885271
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter .296 in
- Contact Plating Thickness 100µin
- Material Thickness .051 in
- Splice Material Copper
- Wire Insulation Support Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 36906
- Zoro # G105885271
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .296 in |
Barrel Inside Diameter | .172 in |
Details
Contact Plating Thickness | 100µin |
Material Thickness | .051 in |
Splice Material | Copper |
Wire Insulation Support | Without |
Splice Features | Sight Hole |
Contact Plating Material | Tin |
Product Type | Splice |
Splice Type | Butt Splice |
Plating Material | Tin |
Military Category | No |
Serrated | No |
Terminal & Splice Style | Splice |
Insulated | No |
Sealable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- Te Connectivity Wire Connectors & Disconnects