Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT 500-600MCM
Mfr # 322282
Zoro # G300975685
product price: $69.19
/ea
Sold in multiples of 2 for $138.38
$138.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 253-304 mm2
- Outside Diameter 1.483 in
- Serrated No
- Terminal & Splice Style Splice
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322282
- Zoro # G300975685
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 253-304 mm2 |
Outside Diameter | 1.483 in |
Barrel Inside Diameter | 1.07 in |
Wire Size (CMA) | 500 to 600 kcmil |
Details
Serrated | No |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Splice Material | Copper |
Wire Insulation Support | Without |
Plating Material | Tin |
Material Thickness | .182 in |
Splice Features | Sight Hole |
Splice Type | Butt Splice |
Military Category | No |
Sealable | No |
Insulated | No |
Product Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- AMERICAN GRANBY American Granby SK3 Compression Splice Kit 3 -Wire (SK3)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- Te Connectivity Wire Connectors & Disconnects